Motion
T-2462-0
Safe-T-Reel Dual Side-by-Side Arc Welding Cable Reels - for 2/0 AWG x 200 ft Cable, 250 A, 600 V
Mi Item #02894976
MFR #T-2462-0
Price$3,718.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safe-T-Reel Dual Side-by-Side Arc Welding Cable Reels - for 2/0 AWG x 200 ft Cable, 250 A, 600 V
Mi Item #02894976
MFR #T-2462-0

Mfr description
T-2462-0 DUAL WELD REEL NO CABLE
  • Series T reels are ideal for applications where space, weight, and flexibility are key, these reels are designed for manual winding of welding cable
  • Versatile in function, select configurations to suit specific needs
  • Oversized Bearings - Heavy duty shaft with tapered roller bearings offer high rigidity and spool support
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,718.25/each

Specifications

Dimensions

  • Cable AWG & Length
    2/0 AWG x 200 ft
  • Cable Length
    200 ft
  • Overall Height
    19 in
  • Overall Length
    18 in
  • Overall Width
    29 in
  • Weight
    0.26 lbs

Details

  • Amperage
    250 A
  • Cable Awg
    2/0 AWG
  • Description Keyword
    for 2/0 AWG x 200 ft Cable
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567004158
  • UPC_NO
    699567004158
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)