Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air/Cord w/O Hose, 3cnd x150-200 ft., 300 psi, 200 ft. Length, 300 psi
MI ITEM #02894978
MFR #T-2735-2-0

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
T-2735-2-0 REEL, AIR/CORD NO HOSE/CORD
  • Series T reels are ideal for applications where space, weight, and flexibility are key, these reels are designed for manual winding of welding cable.
  • Versatile in function, select configurations to suit specific needs. Series T handles long lengths of c
  • Oversized Bearings - Heavy duty shaft with tapered roller bearings offer high rigidity and spool support.
  • Side-by-side air hose and power cord reel sharing a single base
  • Non-conductive Spools - The glass filled nylon spools are very strong and durable while insuring that no conductivity occurs
  • Light weight and strong - a substantial welded aluminum base is used to support the weight of the spool

Specifications

  • Amperage
    35 A
  • Max Pressure
    300 psi
  • Manufacturer Upc Number
    699567004165
  • Harmonization Code
    8479.89.9899
  • Hose Inside Diameter
    1/2 in
  • Weight
    113.00 lbs
  • Hose Length
    200 ft
  • Rated Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text