Motion
TB 01
Spring Retractable Tool Balancer - Cable, No Ratchet Lock, 6 ft Travel, 1.5 lbs Max Weight
MI ITEM #02894979
MFR #TB 01
Price$147.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Retractable Tool Balancer - Cable, No Ratchet Lock, 6 ft Travel, 1.5 lbs Max Weight
MI ITEM #02894979
MFR #TB 01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.84/each

Specifications

Dimensions

  • Cable Travel
    6 ft
  • Shipping Dimensions Height
    9.25 in
  • Shipping Dimensions Length
    4 in
  • Shipping Dimensions Width
    2.88 in
  • Shipping Weight
    1 lb lbs
  • Weight
    55.00 lbs

Details

  • Balancer Type
    Cable
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567004325
  • Maximum Temperature
    150 °F
  • Maximum Weight Capacity
    1.5 lbs
  • Minimum Weight Capacity
    0.0 lbs
  • Ratchet Lock
    No Ratchet Lock
  • Series
    TB
  • UPC_NO
    699567004325

Overview

Mfr description
TB 01 TOOL BALANCER WITH CABLE
  • Tool balancers are designed to reduce the work load in repetitive lifting applications making objects nearly weightless.
  • Increased productivity - keeping the tool in position for immediate use with minimal operator motion offers the greatest opportunity for saving time.
  • Quality materials - balancers are design and made with quality materials to match the intended industrial applications and work environments

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought