Motion
TB 03
Spring Retractable Tool Balancer - Cable, No Ratchet Lock, 6 ft Travel, 3.0 lbs Max Weight
Mi Item #02894980
MFR #TB 03
Price$130.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Retractable Tool Balancer - Cable, No Ratchet Lock, 6 ft Travel, 3.0 lbs Max Weight
Mi Item #02894980
MFR #TB 03

Mfr description
TB 03 TOOL BALANCER WITH CABLE
  • Tool balancers are designed to reduce the work load in repetitive lifting applications making objects nearly weightless.
  • Increased productivity - keeping the tool in position for immediate use with minimal operator motion offers the greatest opportunity for saving time.
  • Quality materials - balancers are design and made with quality materials to match the intended industrial applications and work environments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.21/each

Specifications

Dimensions

  • Cable Travel
    6 ft
  • Shipping Dimensions Height
    9.25 in
  • Shipping Dimensions Length
    4 in
  • Shipping Dimensions Width
    2.88 in
  • Shipping Weight
    1 lb lbs
  • Weight
    80.00 lbs

Details

  • Balancer Type
    Cable
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567004318
  • Maximum Temperature
    150 °F
  • Maximum Weight Capacity
    3.0 lbs
  • Minimum Weight Capacity
    1.5 lbs
  • Ratchet Lock
    No Ratchet Lock
  • Series
    TB
  • UPC_NO
    699567004318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)