Motion
TB 23
Spring Retractable Tool Balancer - Cable, No Ratchet Lock, 8 ft Travel, 23.0 lbs Max Weight
MI ITEM #02894985
MFR #TB 23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Retractable Tool Balancer - Cable, No Ratchet Lock, 8 ft Travel, 23.0 lbs Max Weight
MI ITEM #02894985
MFR #TB 23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TB 23 TOOL BALANCER WITH CABLE
  • Tool balancers are designed to reduce the work load in repetitive lifting applications making objects nearly weightless.
  • Increased productivity - keeping the tool in position for immediate use with minimal operator motion offers the greatest opportunity for saving time.
  • Quality materials - balancers are design and made with quality materials to match the intended industrial applications and work environments

Specifications

  • Balancer Type
    Cable
  • Ratchet Lock
    No Ratchet Lock
  • Minimum Weight Capacity
    16.0 lbs
  • Maximum Weight Capacity
    23.0 lbs
  • Cable Travel
    8 ft
  • Maximum Temperature
    150 °F
  • Series
    TB
  • Shipping Dimensions Length
    8.75 in
  • Shipping Dimensions Width
    3.35 in
  • Shipping Dimensions Height
    13.88 in
  • Manufacturer Upc Number
    699567004356
  • Harmonization Code
    8479.89.9899
  • Shipping Weight
    10 lbs lbs
  • Weight
    91.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text