Motion
TBL 12
Spring Retractable Tool Balancer - Cable, Ratchet Lock, 8 ft Travel, 12.0 lbs Max Weight
Mi Item #02894987
MFR #TBL 12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Retractable Tool Balancer - Cable, Ratchet Lock, 8 ft Travel, 12.0 lbs Max Weight
Mi Item #02894987
MFR #TBL 12

Mfr description
TBL 12 TOOL BALANCER WITH CABLE
  • Tool balancers are designed to reduce the work load in repetitive lifting applications making objects nearly weightless.
  • Increased productivity - keeping the tool in position for immediate use with minimal operator motion offers the greatest opportunity for saving time.
  • Quality materials - balancers are design and made with quality materials to match the intended industrial applications and work environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Travel
    8 ft
  • Shipping Dimensions Height
    13.88 in
  • Shipping Dimensions Length
    8.75 in
  • Shipping Dimensions Width
    3.35 in
  • Shipping Weight
    10 lbs lbs
  • Weight
    25.00 lbs

Details

  • Balancer Type
    Cable
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567002369
  • Maximum Temperature
    150 °F
  • Maximum Weight Capacity
    12.0 lbs
  • Minimum Weight Capacity
    8.0 lbs
  • Ratchet Lock
    Ratchet Lock
  • Series
    TB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)