Motion
TH7400 OMP
Twin Hose Reel for Medium Pressure Hydraulic Fluid - Designed for use with 1/4 in x 45 ft Hose, 3000 psi, Red, 1/4 NPT - Female Inlet, 1/4 NPT - Female Outlet
Mi Item #02894990
MFR #TH7400 OMP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Hose Reel for Medium Pressure Hydraulic Fluid - Designed for use with 1/4 in x 45 ft Hose, 3000 psi, Red, 1/4 NPT - Female Inlet, 1/4 NPT - Female Outlet
Mi Item #02894990
MFR #TH7400 OMP

Mfr description
TH7400 OMP HOSE REEL, TWIN HYD NO HOSE
  • Reelcraft's hydraulic reels are used for medium pressure dual hydraulic hose applications and are ideal for operating hydraulic cylinders, tools, and equipment
  • High volume dual-body swivel for maximum product delivery
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Hose Length
    45 ft
  • Overall Height
    20.25 in
  • Overall Length
    19 in
  • Overall Width
    7 in
  • Weight
    115.00 lbs

Details

  • Application
    Hydraulic Fluid
  • Description Keyword
    Designed for use with 1/4 in x 45 ft Hose
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567003502
  • Maximum Temperature
    210 °F
  • Pressure Application
    Medium Pressure Hydraulic Fluid
  • Rated Pressure
    3000 psi
  • Reel Color
    Red
  • Reel Inlet
    1/4 NPT - Female
  • Reel Outlet
    1/4 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)