Overview
Mfr description
TH86000 OMP HOSE REEL TWIN HYD NO HOSE
- Reelcraft's hydraulic reels are used for medium pressure dual hydraulic hose applications and are ideal for operating hydraulic cylinders, tools, and equipment
- High volume dual-body swivel for maximum product delivery
- Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
- Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
- Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
Specifications
- Pressure ApplicationMedium Pressure Hydraulic Fluid
- Hose Inside Diameter3/8 in
- Hose Length50 ft
- Reel Inlet3/8 NPT - Female
- Reel Outlet3/8 NPT - Female
- Rated Pressure3000 psi
- ApplicationHydraulic Fluid
- Maximum Temperature210 °F
- Reel ColorRed
- Weight88 lbs
- Overall Length24 in
- Overall Width13 in
- Overall Height25.375 in
- Description KeywordDesigned for use with 3/8 in x 50 ft Hose
- Manufacturer Upc Number699567003540
- Harmonization Code8479.89.9899
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data