Motion
TH88000 OMP
Twin Hose Reel for Medium Pressure Hydraulic Fluid - Designed for use with 1/2 in x 50 ft Hose, 3000 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
Mi Item #02894996
MFR #TH88000 OMP
Price$1,415.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Hose Reel for Medium Pressure Hydraulic Fluid - Designed for use with 1/2 in x 50 ft Hose, 3000 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
Mi Item #02894996
MFR #TH88000 OMP

Mfr description
TH88000 OMP HOSE REEL TWIN HYD NO HOSE
  • Reelcraft's hydraulic reels are used for medium pressure dual hydraulic hose applications and are ideal for operating hydraulic cylinders, tools, and equipment
  • High volume dual-body swivel for maximum product delivery
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,415.84/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Overall Height
    25.375 in
  • Overall Length
    24 in
  • Overall Width
    13 in
  • Weight
    46.00 lbs

Details

  • Application
    Hydraulic Fluid
  • Description Keyword
    Designed for use with 1/2 in x 50 ft Hose
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567003557
  • Maximum Temperature
    210 °F
  • Pressure Application
    Medium Pressure Hydraulic Fluid
  • Rated Pressure
    3000 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Standard Hose Capacity Length
    50 ft
  • UPC_NO
    699567003557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)