Motion
TH88050 OMP
Twin Hose Reel for Medium Pressure Hydraulic Fluid - Includes 1/2 in x 50 ft Hose, 2000 psi, Red, 1/2 NPT - Female Inlet
Mi Item #02894997
MFR #TH88050 OMP
Price$2,159.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Hose Reel for Medium Pressure Hydraulic Fluid - Includes 1/2 in x 50 ft Hose, 2000 psi, Red, 1/2 NPT - Female Inlet
Mi Item #02894997
MFR #TH88050 OMP

Mfr description
TH88050 OMP HOSE REEL TWIN HYD W/ HOSE
  • Reelcraft's hydraulic reels are used for medium pressure dual hydraulic hose applications and are ideal for operating hydraulic cylinders, tools, and equipment
  • High volume dual-body swivel for maximum product delivery Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,159.82/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    0.850 in
  • Overall Height
    25.375 in
  • Overall Length
    24.000 in
  • Overall Width
    13.000 in
  • Weight
    104 lbs

Details

  • Application
    Hydraulic Fluid
  • Description Keyword
    1/2 in x 50 ft Hose
  • Harmonization Code
    8479.89.9899
  • Hose Outlet
    1/2 NPT - Male
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567003533
  • Maximum Temperature
    210 °F
  • Pressure Application
    Medium Pressure Hydraulic Fluid
  • Rated Pressure
    2000 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Standard Hose Capacity Length
    50 ft
  • UPC_NO
    699567003533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)