Motion
TW5400 OLP
Twin Hose Reel for Oxygen & Acetylene Welding (Bare Reel) - 1/4 in x 25 ft Hose, Spring Retractable, (2) 1/4 in NPT (F) LH/RH Inlet, (2) B-Size 9/16 – 18 (M) LH/RH Outlet
Mi Item #02894998
MFR #TW5400 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Hose Reel for Oxygen & Acetylene Welding (Bare Reel) - 1/4 in x 25 ft Hose, Spring Retractable, (2) 1/4 in NPT (F) LH/RH Inlet, (2) B-Size 9/16 – 18 (M) LH/RH Outlet
Mi Item #02894998
MFR #TW5400 OLP

Mfr description
TW5400 OLP HOSE REEL, GAS WELD NO HOSE
  • Reelcraft's exclusive dual swivel design offers and independent body manufactured from aluminum and hard coated for wear resistance
  • Leak prevention - the double sealed, special molded o-rings prevent leakage
  • The swivel inlets are both permanently identified with machined grooves on the gas side to assure proper installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Hose Length
    25 ft
  • Nominal Hose Outer Diameter
    0.530 in
  • Overall Height
    14.5 in
  • Overall Length
    13.75 in
  • Overall Width
    6 in
  • Weight
    46.00 lbs

Details

  • Description Keyword
    1/4 in x 25 ft Hose
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567001584
  • Maximum Temperature
    150 °F
  • Oxy-Fuel Type
    Acetylene
  • Rated Pressure
    200 psi
  • Reel Inlet
    (2) 1/4 in NPT (F) LH/RH
  • Reel Outlet
    (2) B-Size 9/16 – 18 (M) LH/RH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)