Motion
TW5425 OLP
Twin Hose Reel for Oxygen & Acetylene Welding - with 1/4 in x 25 ft Hose, Spring Retractable, (2) 1/4 in NPT (F) LH/RH Inlet, (2) B-Size 9/16 – 18 (F) LH/RH Outlet
MI ITEM #02895000
MFR #TW5425 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Hose Reel for Oxygen & Acetylene Welding - with 1/4 in x 25 ft Hose, Spring Retractable, (2) 1/4 in NPT (F) LH/RH Inlet, (2) B-Size 9/16 – 18 (F) LH/RH Outlet
MI ITEM #02895000
MFR #TW5425 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Hose Length
    25 ft
  • Nominal Hose Outer Diameter
    0.530 in
  • Overall Height
    14.5 in
  • Overall Length
    13.75 in
  • Overall Width
    6 in
  • Weight
    41.00 lbs

Details

  • Description Keyword
    with 1/4 in x 25 ft Hose
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567005377
  • Maximum Temperature
    150 °F
  • Oxy-Fuel Type
    Acetylene
  • Rated Pressure
    200 psi
  • Reel Inlet
    (2) 1/4 in NPT (F) LH/RH
  • Welding Hose Outlet
    (2) B-Size 9/16 – 18 (F) LH/RH

Overview

Mfr description
TW5425 OLP HOSE REEL, GAS WELD W/ HOSE
  • Reelcraft's exclusive dual swivel design offers and independent body manufactured from aluminum and hard coated for wear resistance
  • Leak prevention - the double sealed, special molded o-rings prevent leakage
  • The swivel inlets are both permanently identified with machined grooves on the gas side to assure proper installation
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Reinforced Steel - The robotically welded steel base offers maximum strength and consistent quality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought