Motion
TW7400 OLPT
T-grade Twin Hose Reel for Oxygen & Acetylene/mapp/propane/fuel Ga Welding (bare Reel) - 1/4 in x 60 ft Hose, (2) 1/4 in NPT (F) LH/RH Inlet, (2) B-Size 9/16 – 18 (M) LH/RH Outlet
Mi Item #02895002
MFR #TW7400 OLPT
Price$778.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-grade Twin Hose Reel for Oxygen & Acetylene/mapp/propane/fuel Ga Welding (bare Reel) - 1/4 in x 60 ft Hose, (2) 1/4 in NPT (F) LH/RH Inlet, (2) B-Size 9/16 – 18 (M) LH/RH Outlet
Mi Item #02895002
MFR #TW7400 OLPT

Mfr description
TW7400 OLPT HOSE REEL GAS WELD NO HOSE
  • Reelcraft's exclusive dual swivel design offers and independent body manufactured from aluminum and hard coated for wear resistance
  • Leak prevention - the double sealed, special molded o-rings prevent leakage
  • The swivel inlets are both permanently identified with machined grooves on the gas side to assure proper installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$778.83/each

Specifications

Dimensions

  • Fitting Size
    1/4 NPT
  • Hose Inside Diameter
    1/4 in
  • Hose Length
    60 ft
  • Inlet Size
    1/4 NPT
  • Nominal Hose Outer Diameter
    0.530 in
  • Overall Height
    20.25 in
  • Overall Length
    19 in
  • Overall Width
    7 in
  • Swivel Size Type
    Female NPT
  • Weight
    43 lbs

Details

  • Application
    Welding Gas
  • Color
    Red
  • Description Keyword
    1/4 in x 60 ft Hose
  • Description Keyword 2
    Spring Rewind
  • Grade
    T-Grade
  • Harmonization Code
    8479.89.9899
  • Hose Guide Position
    Top Wind
  • Hose Included
    Yes
  • Hose Type
    Welding Gas
  • Includes
    Bumper Stop, Guide Arm
  • Latch Type
    Ratchet
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567002437
  • Material
    Steel
  • Maximum Temperature
    150 °F
  • Maximum Working Pressure
    200 psi;14 bar
  • Mount Type
    Ceiling, Floor, Wall
  • Oxy-Fuel Type
    Acetylene, Fuel Gas, Mapp, Natural Gas, Propane
  • Pressure Application
    Welding Gas
  • Rated Pressure
    200 psi
  • Reel Color
    Red
  • Reel Inlet
    (2) 1/4 in NPT (F) LH/RH
  • Reel Inlet (Female)
    1/4 NPT
  • Reel Outlet
    (2) B-Size 9/16 – 18 (M) LH/RH
  • Standard Hose Capacity Length
    18.29 m
  • Style
    Spring Rewind
  • Type
    Spring Rewind
  • UPC_NO
    699567002437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)