Motion
TW7450 OLPT
T-Grade Twin Hose Reel for Oxygen & Acetylene/Mapp/Propane/Fuel Gas Welding - with 1/4 in x 50 ft Hose, (2) 1/4 in NPT (F) LH/RH Inlet, 9/16 - 18 - Male Outlet, (2) B-Size 9/16 – 18 (F) LH/RH Outlet
Mi Item #02895004
MFR #TW7450 OLPT
Price$957.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Grade Twin Hose Reel for Oxygen & Acetylene/Mapp/Propane/Fuel Gas Welding - with 1/4 in x 50 ft Hose, (2) 1/4 in NPT (F) LH/RH Inlet, 9/16 - 18 - Male Outlet, (2) B-Size 9/16 – 18 (F) LH/RH Outlet
Mi Item #02895004
MFR #TW7450 OLPT

Mfr description
TW7450 OLPT HOSE REEL GAS WELD W/ HOSE
  • Independent dual swivel body manufactured from aluminum and hard-coated for wear resistance
  • Unique design assures positive separation of gases
  • Double-sealed, special molded O-rings prevent leakage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$957.98/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    0.530 in
  • Weight
    58.00 lbs

Details

  • Description Keyword
    with 1/4 in x 50 ft Hose
  • Grade
    T-Grade
  • Manufacturer Catalog
  • Maximum Temperature
    150 °F
  • Oxy-Fuel Type
    Acetylene, Fuel Gas, Mapp, Natural Gas, Propane
  • Rated Pressure
    200 psi
  • Reel Inlet
    (2) 1/4 in NPT (F) LH/RH
  • Reel Outlet
    9/16 - 18 - Male
  • Standard Hose Capacity Length
    50 ft
  • UPC_NO
    699567000303
  • Welding Hose Outlet
    (2) B-Size 9/16 – 18 (F) LH/RH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)