Motion
TW7460 OLPT
T-Grade Twin Hose Reel for Oxygen & Acetylene/Mapp/Propane/Fuel Gas Welding - with 1/4 in x 60 ft Hose, (2) 1/4 in NPT (F) LH/RH Inlet, 9/16 - 18 - Male Outlet, (2) B-Size 9/16 – 18 (F) LH/RH Outlet
MI ITEM #02895005
MFR #TW7460 OLPT
Your Price$1,026.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Grade Twin Hose Reel for Oxygen & Acetylene/Mapp/Propane/Fuel Gas Welding - with 1/4 in x 60 ft Hose, (2) 1/4 in NPT (F) LH/RH Inlet, 9/16 - 18 - Male Outlet, (2) B-Size 9/16 – 18 (F) LH/RH Outlet
MI ITEM #02895005
MFR #TW7460 OLPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,026.84/each(List $1,180.87)

Overview

Mfr description
TW7460 OLPT HOSE REEL GAS WELD W/ HOSE
  • Reelcraft's exclusive dual swivel design offers and independent body manufactured from aluminum and hard coated for wear resistance
  • Leak prevention - the double sealed, special molded o-rings prevent leakage
  • The swivel inlets are both permanently identified with machined grooves on the gas side to assure proper installation
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Reinforced Steel - The robotically welded steel base offers maximum strength and consistent quality
  • T-grade capability - the seals and hoses are T-grade for use with a variety of welding gases including mapp, propane, natural, and fuel gases

Specifications

  • Oxy-Fuel Type
    Acetylene, Fuel Gas, Mapp, Natural Gas, Propane
  • Hose Length
    60 ft
  • Nominal Hose Outer Diameter
    0.530 in
  • Hose Inside Diameter
    1/4 in
  • Reel Inlet
    (2) 1/4 in NPT (F) LH/RH
  • Reel Outlet
    9/16 - 18 - Male
  • Description Keyword
    with 1/4 in x 60 ft Hose
  • Welding Hose Outlet
    (2) B-Size 9/16 – 18 (F) LH/RH
  • Grade
    T-Grade
  • Maximum Temperature
    150 °F
  • Rated Pressure
    200 psi
  • Manufacturer Upc Number
    699567002420
  • UPC_NO
    699567002420
  • Harmonization Code
    8479.89.9899
  • Weight
    70.00 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text