Motion
TW84000 OLPT
T-Grade Twin Hose Reel for Oxygen & Acetylene/Mapp/Propane/Fuel Gas Welding (Bare Reel) - 1/4 in x 100 ft Hose, (2) B-Size 9/16 – 18 (M) LH/RH Inlet, (2) B-Size 9/16 – 18 (M) LH/RH Outlet
Mi Item #02895006
MFR #TW84000 OLPT
Price$984.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Grade Twin Hose Reel for Oxygen & Acetylene/Mapp/Propane/Fuel Gas Welding (Bare Reel) - 1/4 in x 100 ft Hose, (2) B-Size 9/16 – 18 (M) LH/RH Inlet, (2) B-Size 9/16 – 18 (M) LH/RH Outlet
Mi Item #02895006
MFR #TW84000 OLPT

Mfr description
TW84000OLPT HOSE REEL GAS WELD NO HOSE
  • Reelcraft's exclusive dual swivel design offers and independent body manufactured from aluminum and hard coated for wear resistance
  • Leak prevention - the double sealed, special molded o-rings prevent leakage
  • The swivel inlets are both permanently identified with machined grooves on the gas side to assure proper installation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$984.57/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Hose Length
    100 ft
  • Nominal Hose Outer Diameter
    0.530 in
  • Weight
    18.00 lbs

Details

  • Description Keyword
    1/4 in x 100 ft Hose
  • Grade
    T-Grade
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567002444
  • Maximum Temperature
    150 °F
  • Oxy-Fuel Type
    Acetylene, Fuel Gas, Mapp, Natural Gas, Propane
  • Rated Pressure
    200 psi
  • Reel Inlet
    (2) B-Size 9/16 – 18 (M) LH/RH
  • Reel Outlet
    (2) B-Size 9/16 – 18 (M) LH/RH
  • UPC_NO
    699567002444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)