Motion
WC7000
Arc Welding Cable Reel - for up to 2/0 AWG x 50 ft Cable, 400 A, 90 V
Mi Item #02895009
MFR #WC7000
Price$1,789.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Welding Cable Reel - for up to 2/0 AWG x 50 ft Cable, 400 A, 90 V
Mi Item #02895009
MFR #WC7000

Mfr description
WC7000 CABLE REEL, ARC WELD NO CABLE
  • Quality finish and corrosion resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Reinforced steel - The robotically welded steel base offers maximum strength and consistent quality
  • Long life drive spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,789.51/each

Specifications

Dimensions

  • Cable AWG & Length
    1 AWG x 50 ft, 1/0 AWG x 50 ft, 2/0 AWG x 50 ft
  • Cable Length
    50 ft
  • Nominal Hose Outer Diameter
    in
  • Weight
    54.00 lbs

Details

  • Amperage
    400 A
  • Cable Awg
    1 AWG, 1/0 AWG, 2/0 AWG
  • Description Keyword
    for up to 2/0 AWG x 50 ft Cable
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567002505
  • UPC_NO
    699567002505
  • Voltage
    90 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)