Motion
WC80001
Arc Welding Cable Reel - for up to 4/0 AWG x 75 ft Cable, 400 A
Mi Item #02895010
MFR #WC80001
Price$2,665.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Welding Cable Reel - for up to 4/0 AWG x 75 ft Cable, 400 A
Mi Item #02895010
MFR #WC80001

Mfr description
WC80001 CABLE REEL, ARC WELD NO CABLE
  • Quality finish and corrosion resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Reinforced steel - The robotically welded steel base offers maximum strength and consistent quality
  • Long life drive spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,665.65/each

Specifications

Dimensions

  • Cable AWG & Length
    3/0 AWG x 75 ft, 4/0 AWG x 75 ft
  • Cable Length
    75 ft
  • Weight
    0.15 lbs

Details

  • Amperage
    400 A
  • Cable Awg
    3/0 AWG, 4/0 AWG
  • Description Keyword
    for up to 4/0 AWG x 75 ft Cable
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567002512
  • UPC_NO
    699567002512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)