Motion
WC80002
Arc Welding Cable Reel - for up to 1 AWG x 100 ft Cable, 400 A
MI ITEM #02895011
MFR #WC80002
Your Price$2,755.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Welding Cable Reel - for up to 1 AWG x 100 ft Cable, 400 A
MI ITEM #02895011
MFR #WC80002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,755.69/each(List $3,344.29)

Overview

Mfr description
WC80002 CABLE REEL, ARC WELD NO CABLE
  • Quality finish and corrosion resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Reinforced steel - The robotically welded steel base offers maximum strength and consistent quality
  • Long life drive spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life
  • Stores cable when not in use, eliminating tangled, kinked welding cables

Specifications

  • Cable Length
    100 ft
  • Cable Awg
    1 AWG
  • Cable AWG & Length
    1 AWG x 100 ft
  • Amperage
    400 A
  • Description Keyword
    for up to 1 AWG x 100 ft Cable
  • Manufacturer Upc Number
    699567002529
  • UPC_NO
    699567002529
  • Harmonization Code
    8479.89.9899
  • Weight
    0.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought