Motion
WS1024
Inner Ring - 10 mm ID, 24 mm OD, 2.75 mm Width
Mi Item #02895030
MFR #WS1024
Price$11.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 10 mm ID, 24 mm OD, 2.75 mm Width
Mi Item #02895030
MFR #WS1024

Mfr description
WS1024 RACE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.60/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Inside Diameter
    10 mm
  • Outside Diameter
    24 mm
  • Overall Width
    2.75 mm

Details

  • Bearing Series
    WS
  • Manufacturer Product Page
  • Product Type
    Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)