Motion
CBV2-12-S-0-A-30/-A

MODULAR CONTROLS (DANFOSS
CBV2-12-S-0-A-30/-A

Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 30 gpm Max Flow, Screw-in Cartridge
MI ITEM #02895120
MFR #CBV2-12-S-0-A-30/-A
List Price$1,044.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MODULAR CONTROLS (DANFOSS
CBV2-12-S-0-A-30/-A

Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 30 gpm Max Flow, Screw-in Cartridge
MI ITEM #02895120
MFR #CBV2-12-S-0-A-30/-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,044.49/each for your price

Overview

Mfr description
CBV2-12-S-0-A-30/-A VALVE

Specifications

  • Actuation
    Pilot
  • Maximum Flow Rate
    30 gpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    5000 psi
  • Connection Gender
    Female
  • Seal Material
    Nitrile
  • Overall Length
    124.5 mm
  • Cracking Pressure
    3000 psi
  • Pilot Ratio
    10:1
  • Mounting Type
    Screw-in Cartridge
  • Manufacturer Catalog Number
    02-199651

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text