Motion
29368

SKF
29368

Spherical Roller Thrust Bearing - 340 mm Bore, 540 mm OD
MI ITEM #02895144
MFR #29368
Your Price$37,296.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29368

Spherical Roller Thrust Bearing - 340 mm Bore, 540 mm OD
MI ITEM #02895144
MFR #29368

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37,296.69/each(List $46,620.87)

Overview

Mfr description
29368 SPHERICAL ROLLER THRUST BRG

Specifications

  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Cylindrical
  • Dynamic Load Capacity
    609232 lbf
  • Static Load Capacity
    2472898 lbf
  • Cage Material
    Brass
  • Series
    293
  • Manufacturer Product Page
  • Weight
    203.0 lbs
  • Product Type
    Tapered Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text