Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 32 mm Bore, 40 mm Stroke, Both Ends Tapped Mounting Type
Mi Item #02895173
MFR #NCQ2A32-40DM

Mfr description
NCQ2A32-40DM
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Overall Height
    45 mm
  • Overall Length
    82.7 mm
  • Overall Width
    49.5 mm
  • Port Size
    1/8 NPT
  • Pull Force At 100 Psi
    93.5 lbf
  • Push Force At 100 Psi
    112.5 lbf
  • Rod Size
    5/16-24 in
  • Rod Size / Thread
    5/16-24 Male UNF
  • Stroke
    40 mm

Details

  • Compact Cylinder Type
    Standard
  • Cushion Type
    None
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +7.25 psi
  • Mounting Type
    Both Ends Tapped
  • Operating Pressure Range
    +7.25 to +145 psi
  • Operating Temperature Range
    +15 to +160 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +217 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Standards Met
    JIS Class 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)