Motion
5728405420

AVENTICS
5728405420

Solenoid Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V ac, Single Solenoid, DIN Terminal, Body Ported
MI ITEM #02896347
MFR #5728405420
List Price$79.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5728405420

Solenoid Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V ac, Single Solenoid, DIN Terminal, Body Ported
MI ITEM #02896347
MFR #5728405420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.23/each for your price

Overview

Mfr description
5728405420 4/2 SOLENOID VALVE TYPE 840,

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    5 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile Rubber
  • Operating Medium
    Compressed Air
  • Flow Direction
    4-Way
  • Flow Rate
    7.06 cfm
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Body Material
    Polyoxymethylene
  • Operating Pressure Range
    21.75 to 145 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text