Motion
NTL/TOOL
Belt Testing & Alignment Tool - Belting Assembly Tool, V-Belt Belt
Mi Item #02896382
MFR #NTL/TOOL
Price$7.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Belt Testing & Alignment Tool - Belting Assembly Tool, V-Belt Belt
Mi Item #02896382
MFR #NTL/TOOL

Mfr description
7469-0701 NU-T-LINK TOOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.47/each

Specifications

Dimensions

  • Compatible Belt Width
    1-1/4 in
  • Compatible V Belt Section Size
    0, A, B, C, D
  • Maximum Belt Length
    50 ft
  • Weight
    0.09 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • For Belt Type
    V-Belt
  • For Use With
    Nu-T Link™ Belting
  • Product Types
    Belting Assembly Tool
  • UPC_NO
    072053541441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)