Motion
HP270
Machined Roller End Bearing - 0.5000 in Diameter, Blind Bore Bearing Type, 2.3750 in Roller Outside Diameter, 2.0670 in Roller Inside Diameter, 2" Pipe
MI ITEM #02896421
MFR #HP270
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Roller End Bearing - 0.5000 in Diameter, Blind Bore Bearing Type, 2.3750 in Roller Outside Diameter, 2.0670 in Roller Inside Diameter, 2" Pipe
MI ITEM #02896421
MFR #HP270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HP270 ROLLER END BRG

Specifications

  • Type Of Bearing
    Blind Bore
  • Bore Diameter
    0.5000 in
  • Roller Outside Diameter
    2.3750 in
  • Roller Inside Diameter
    2.0670 in
  • Gauge Tube/Pipe
    2" Pipe
  • Material
    UHMW
  • Tube Wall Thickness
    0.1540 in
  • Overall Length
    1.6250 in
  • Blind Bore Depth
    1.2500 in
  • Flange Thickness
    0.2500 in
  • Manufacturer Catalog
  • Bearing Material
    UHMW Polyethylene
  • Bore Size
    1/2 in
  • Flange Diameter
    2-3/8 in
  • Overall Width
    1-5/8 in
  • Projection
    3/8 in
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought