Overview
Mfr description
BU418 18 TPI JIGSAW BLADE 5-PACK
Specifications
- Cutting MaterialBi-Metal
- Length4 in
- Shank TypeT-Shank
- Cutting Edge TypeToothed
- Pitch PatternConstant
- Tpi18
- Thickness0.04 in
- Back MaterialCarbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data