Motion
24015CAME4C3
Spherical Roller Bearing - 70 mm ID, 115 mm OD, 40 mm Width, Straight Bore
Mi Item #02896699
MFR #24015CAME4C3
Price$1,052.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 70 mm ID, 115 mm OD, 40 mm Width, Straight Bore
Mi Item #02896699
MFR #24015CAME4C3

Mfr description
24015CAME4C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,052.90/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    40 mm
  • Weight
    3.30 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    1160000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176693953
  • Maximum Speed
    3200 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    240
  • Static Load Capacity
    1950000 N
  • UPC_NO
    029176693953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)