Motion
104-3430-006
Hydraulic Geroler Disc Valve Motor - 2000 - Standard
MI ITEM #02896769
MFR #104-3430-006
List Price$2,071.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 2000 - Standard
MI ITEM #02896769
MFR #104-3430-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,071.46/each for your price

Overview

Mfr description
104-3430-006 HYD. MOTOR
  • Three zone design for longer life and true bi-directionality
  • Bearings that meet the highest standards of the industry
  • Options to optimize performance in every application
  • Integrated cross-over relief valve option

Specifications

  • Series
    2000 - Standard
  • Displacement
    393.8 cc/rev
  • Shaft Type
    Straight
  • Overall Height
    4.28 in
  • Overall Length
    7.17 in
  • Overall Width
    4.28 in
  • Seal Type
    Standard
  • Actual Mounting Flange
    Bearingless, 4 Bolt; 101.6 [4.00] Pilot Dia. 13.59 [.535] Dia. Holes On 127.0 [5.00] Dia. Bolt Circle
  • Actual Output Shaft
    Straight
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    75 L/min
  • Intermittent Pressure
    170 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    576 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Mounting Type
    101.6 [4.00] Pilot Dia. 13.59 [.535] Dia. Holes On 127.0 [5.00] Dia. Bolt Circle, Bearingless, 4 Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text