Specifications
Dimensions
- Cylinder Size32 mm;40 mm
Details
- Country of OriginCN
- Hardware TypeDouble Clevis Pivot Bracket
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
- SeriesMB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)