Specifications
Dimensions
- Weight3.09 lbs
Details
- Backflow FunctionRelieving
- Mounting TypeBase mounted
- Relief FunctionRelieving
- Series/SystemVY1
- Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)