Motion
80300
Layout Fluid - 4 oz, Brush in Cap Bottle, Blue Color
Mi Item #02897082
MFR #80300
Price$19.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Layout Fluid - 4 oz, Brush in Cap Bottle, Blue Color
Mi Item #02897082
MFR #80300

Mfr description
80300 STEEL BLUE LAYOUT 4OZ BRUSH-IN-CAP
  • Toluene-free
  • Provides a thin blue film without cracking or chipping
  • Dries in minutes
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$19.02/each

Specifications

Dimensions

  • Container Size
    4 oz
  • Size
    4 oz.

Details

  • Application
    For Tool and Die Makers, Maintenance Mechanics, Machinists and Pattern Makers on a Variety of Materials Including Metals, Aluminum and Glass
  • Color
    Blue
  • Container Type
    Brush in Cap Bottle
  • Features & Benefits
    • Toluene-free • Provides a thin blue film without cracking or chipping • Dries in minutes • Prevents glare with a uniform, deep color • Reduces eye strain
  • Manufacturer Upc Number
    753769803008
  • UPC_NO
    753769803008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)