Motion
39366
Fixmaster Epoxy Coating - 4 oz, Stick, Gray Color, Cure Time: 1 hr
Mi Item #02897115
MFR #39366
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixmaster Epoxy Coating - 4 oz, Stick, Gray Color, Cure Time: 1 hr
Mi Item #02897115
MFR #39366

Mfr description
678872 39366 FIXMSTR CONCR RPR EPOXY STK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    4 oz

Details

  • Application
    Concrete, Floors
  • Color
    Gray
  • Cure Time
    1 hr
  • Operating Temperature Range
    Maximum of +250 °F
  • Package Type
    Stick
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)