Motion
KKA4P-03M
General Purpose Plug - Stainless Steel Body Material, Check Valve, 3/8 in BSPT, 3/8 – 19 Male Thread, 145 psi PSI, 1/4 in Body Size, With Sealant Seal
MI ITEM #02897310
MFR #KKA4P-03M
Price$37.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Stainless Steel Body Material, Check Valve, 3/8 in BSPT, 3/8 – 19 Male Thread, 145 psi PSI, 1/4 in Body Size, With Sealant Seal
MI ITEM #02897310
MFR #KKA4P-03M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.95/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Weight
    36.6 g

Details

  • Application
    Pneumatic, Water
  • Body Material
    Stainless Steel
  • Connection Type
    Male Thread
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in BSPT, 3/8 – 19 Male Thread
  • Hose Connection Type
    Male BSPT
  • Material
    Stainless Steel
  • Safety Options
    Sleeve Lock
  • Seal Material
    With Sealant
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Check Valve
  • Working Pressure
    145 psi
  • Working Pressure Range
    100 to 250 psi

Overview

Mfr description
KKA4P-03M S COUPLER, STAINLESS STEEL
  • Body material: SUS304
  • Seal material: FKM
  • Non-greased specification (standard)
  • Fluid: water, air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought