Motion
TNUT01M3
Linear Unit, T-NUT Accessory - Overall Length: 9 mm, For Use With Thomson Linear Products
MI ITEM #02897349
MFR #TNUT01M3
Your Price$16.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Unit, T-NUT Accessory - Overall Length: 9 mm, For Use With Thomson Linear Products
MI ITEM #02897349
MFR #TNUT01M3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.36/each(List $18.81)

Overview

Mfr description
TNUT01M3 NUT

Specifications

  • Manufacturer Upc Number
    662486274049
  • UPC_NO
    662486274049
  • ManufacturerName (description attribute)
    Thomson
  • Overall Height
    3 mm
  • Overall Width
    7 mm
  • Overall Length
    9 mm
  • Country of Origin
    Mexico
  • Harmonization Code
    7318.16.0085
  • Product Types
    Linear Unit
  • Slot Width
    4 mm
  • Thread Size
    M3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought