Motion
5772075302

AVENTICS
5772075302

Air Piloted Valve - Body Ported, 3 Port, 2 Position, Single Pilot
MI ITEM #02897428
MFR #5772075302
List Price$140.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5772075302

Air Piloted Valve - Body Ported, 3 Port, 2 Position, Single Pilot
MI ITEM #02897428
MFR #5772075302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.62/each for your price

Overview

Mfr description
5772075302 VALVE

Specifications

  • Piping Type
    Body Ported
  • Flow Direction
    2-Way
  • Number Of Ports
  • Number Of Pilots
    Single Pilot
  • Number Of Positions
    2
  • Normal State
    Normally Open
  • Flow Rate
    49.44 cfm
  • Operating Medium
    Air
  • Set Pressure Range
    +3 to +10 bar
  • Operating Pressure Range
    +3 to +10 bar
  • Operating Temperature Range
    -25 to +50 °C
  • Overall Width
    30 mm
  • Overall Height
    55 mm
  • Maximum Operating Pressure
    +10 bar
  • Port 1 Size/Type
    1/4 BSPP
  • Seal Material
    Nitrile
  • Body Material
    Fiberglass Reinforced Polyamide, Zinc
  • Standards Met
    ISO 5599-1
  • Overall Length
    134 mm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text