Motion
R433003356

AVENTICS
R433003356

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.000 in Bore, MP2 Mount, 1.375 in Rod, 1 1/4-12 M Thread
MI ITEM #02897429
MFR #R433003356
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433003356

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.000 in Bore, MP2 Mount, 1.375 in Rod, 1 1/4-12 M Thread
MI ITEM #02897429
MFR #R433003356

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R433003356 2 MP2-HH 1 3/8R 1 1/4-12M

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Bore Size
    2.000 in
  • Rod Diameter
    1.375 in
  • Rod - Thread Size
    1 1/4-12 M
  • Cushion Type
    None
  • Style
    High Pressure Hydraulic
  • Mounting Type
    MP2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text