1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
RB1412-X552
SHOCK ABSORBER FOR MXW
MI ITEM #
02897655
MFR #
RB1412-X552
Price
$49.33
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA RB1412-X552
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
RB1412-X552
SHOCK ABSORBER FOR MXW
MI ITEM #
02897655
MFR #
RB1412-X552
Mfr description
RB1412-X552 SHOCK ABSORBER FOR MXW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$49
.33
/each
Add to Cart
Specifications
Dimensions
Overall Length
79.3 mm
Overall Width
14 mm
Stroke
12 mm
Details
Country of Origin
JP
Installation Instructions
Click here
Manufacturer Catalog
Click here
Product Type
Guided Air Cylinders
Series
MXW
Spec Sheet
Click here
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items