Motion
1340
Blower/Fan Motor - 1/5 hp, 1200 rpm, 1 ph, 115 V, 42Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1050 rpm Base, Ring / Stud Mount, Continuous Duty
MI ITEM #02897730
MFR #1340
Price$235.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/5 hp, 1200 rpm, 1 ph, 115 V, 42Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1050 rpm Base, Ring / Stud Mount, Continuous Duty
MI ITEM #02897730
MFR #1340

Mfr description
1/5 HP,1050 RPM,1340,115 V,42Y
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.41/each

Specifications

Dimensions

  • Frame Size
    42Y
  • Overall Length C Dimension
    7.69 in
  • Service Factor
    1.00
  • Weight
    10 lbs

Details

  • Base RPM
    1050 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium® efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    1/5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    38.3 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382063047
  • Max Allowable Current
    7.1 A
  • Maximum Speed
    1050 rpm
  • Model
    F048FHN2681021B
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/5 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Ring / Stud
  • Opposite Drive End Bearing
    Sleeve
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Sleeve
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382063047

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)