Motion
1834
Yoke Pedestal Fan Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 48YZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1725 rpm Base, Yoke Mount, Continuous Air Over
Mi Item #02897747
MFR #1834
Price$296.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Pedestal Fan Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 48YZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1725 rpm Base, Yoke Mount, Continuous Air Over
Mi Item #02897747
MFR #1834

Mfr description
1834 1/2 HP,1725 RPM,1834,115 V,48YZ
  • Continuous air over duty
  • 1.0 service factor
  • 40°C ambient rated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.21/each

Specifications

Dimensions

  • Frame Size
    48YZ
  • Overall Length C Dimension
    10.3 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Torque
    24.3 ft-lbs
  • Weight
    22 lbs

Details

  • Applications
    Industrial Air Circulator
  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium® efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Air Over
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.60 A
  • Full Load Efficiency
    66.8 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382001520
  • Max Allowable Current
    6.6 A
  • Maximum Speed
    1725 rpm
  • Model
    S055RLG8278011B
  • Motor Category
    Yoke Pedestal Fan Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Yoke
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    NEMA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382001520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)