Motion
1843
Farm Duty - Auger Drive Motor - 1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56Y Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, N-Flange Mount, Continuous Duty
MI ITEM #02897754
MFR #1843
List Price$1,139.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Auger Drive Motor - 1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56Y Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, N-Flange Mount, Continuous Duty
MI ITEM #02897754
MFR #1843

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,139.89/each for your price

Overview

Mfr description
1/2 HP,1725 & 1425 RPM,1843,115/230 V,56

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56Y
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1425 rpm - 1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    N-Flange
  • Thermal Protection
    Manual Reset
  • Full Load Current
    8.00 / 4.00 A;9.60 / 4.80 A
  • Motor Poles
    4
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium® efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    1/2 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.5 in
  • NEMA Design Class
    N
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    NEMA
  • Weight
    28.6 lbs
  • Applications
    Augers
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382051471
  • UPC_NO
    786382051471
  • Manufacturer Product Page
  • Model
    C063GJG4537025B
  • Motor Category
    Auger Drive Motor
  • Max Allowable Current
    4 A, 4.8 A, 8 A, 9.6 A
  • Product Types
    AC Motors
  • Torque
    24.23 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text