Motion
1847
Blower/Fan Motor (Multi Speed) - 1/3 hp / 1/9 hp, 1200 rpm / 1800 rpm, 1 ph, 115 V, 56CZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02897755
MFR #1847
List Price$816.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor (Multi Speed) - 1/3 hp / 1/9 hp, 1200 rpm / 1800 rpm, 1 ph, 115 V, 56CZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02897755
MFR #1847

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$816.74/each for your price

Overview

Mfr description
1/3 / 1/9 HP,1725 / 1140 RPM,1847,115 V,

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp / 1/9 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm / 1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56CZ
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1140 rpm - 1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face Flange
  • Thermal Protection
    Automatic Reset
  • Full Load Efficiency
    59.6 %
  • Motor Poles
    6
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    1/3 hp / 1/9 hp
  • Overall Length C Dimension
    11.3 in
  • NEMA Design Class
    N
  • Service Factor
    1.35
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    19 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382001605
  • UPC_NO
    786382001605
  • Manufacturer Product Page
  • Model
    S055MRJ7104022B
  • Motor Category
    Blower/Fan Motor (Multi Speed)
  • Max Allowable Current
    4.1 A, 5.8 A
  • Product Types
    AC Motors
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text