Motion
1849
Yoke Pedestal Fan Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Yoke Mount, Continuous Duty
MI ITEM #02897757
MFR #1849
List Price$1,228.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Pedestal Fan Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Yoke Mount, Continuous Duty
MI ITEM #02897757
MFR #1849

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,228.39/each for your price

Overview

Mfr description
1/4 HP,1075 / 2 SPD,1849,115 V,48Y
  • Continuous air over duty
  • TEAO enclosure
  • 1.0 service factor
  • 40°C ambient rated
  • Automatic reset thermal overload protection
  • Two-speed
  • Clockwise rotation
  • Oscillating motor
  • Applications: Designed for air circulators where motor is mounted directly to fan column

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48Y
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Base RPM
    1075 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Yoke
  • Thermal Protection
    Automatic Reset
  • Full Load Current
    4.40 A
  • Full Load Efficiency
    58.5 %
  • Motor Poles
    6
  • Number Of Speeds
    2
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium® efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    1/4 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    12.3 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    NEMA
  • Weight
    18.1 lbs
  • Applications
    Industrial Air Circulator
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382066772
  • UPC_NO
    786382066772
  • Manufacturer Catalog
  • Model
    K055FDG9790021B
  • Motor Category
    Yoke Pedestal Fan Motor
  • Max Allowable Current
    4.4 A
  • Product Types
    AC Motors
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text