Motion
1924
Yoke Pedestal Fan Motor - 1/2 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Yoke Mount, Continuous Duty
MI ITEM #02897768
MFR #1924
Price$636.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Pedestal Fan Motor - 1/2 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Yoke Mount, Continuous Duty
MI ITEM #02897768
MFR #1924

Mfr description
1/2 HP,1075 / 2 SPD,1924,115 V,48Y
  • Continuous-duty
  • PSC models include capacitor mounted with cover
  • Clockwise drive end rotation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$636.88/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    10.8 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Torque
    38.23 ft-lbs
  • Weight
    22 lbs

Details

  • Applications
    Air Circulators
  • Base RPM
    1075 rpm
  • Country of Origin
    MEX
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.20 A
  • Full Load Efficiency
    66.8 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382002039
  • Max Allowable Current
    7.2 A
  • Maximum Speed
    1075 rpm
  • Model
    K055JWT3089022B
  • Motor Category
    Yoke Pedestal Fan Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Mounting Type
    Yoke
  • NEMA Design Class
    L
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    12.5 µF
  • Shaft End Bearing
    6203
  • Standards Met
    NEMA
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382002039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)