Motion
1936
Yoke Pedestal Fan Motor - 1/3 hp, 900 rpm, 1 ph, 115 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 900 rpm Base, Yoke Mount, Continuous Duty
MI ITEM #02897774
MFR #1936
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Pedestal Fan Motor - 1/3 hp, 900 rpm, 1 ph, 115 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 900 rpm Base, Yoke Mount, Continuous Duty
MI ITEM #02897774
MFR #1936

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/3 HP,825 RPM,1936,115 V,48Y

Specifications

  • Motor Category
    Yoke Pedestal Fan Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48Y
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    900 rpm
  • Thermal Protection
    Automatic
  • Full Load Current
    4.50 A
  • Full Load Efficiency
    61.40 %
  • Motor Poles
    8-pole
  • Description Keyword
    1/3 hp
  • Shaft Diameter
    0.5000 in
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    NEMA
  • Weight
    12 lbs
  • Harmonization Code
    8501.40.4040
  • Manufacturer Product Page
  • Mounting Type
    Yoke
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text