Motion
2686
Condenser Fan Motor - 1 hp, 1200 rpm, 1 ph, 208-230/460 V, 56Z Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #02897786
MFR #2686
Price$911.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1 hp, 1200 rpm, 1 ph, 208-230/460 V, 56Z Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #02897786
MFR #2686

Mfr description
1 HP,1075 RPM,2686,208-230/460 V,56Z
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$911.77/each

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    15.8 in
  • Service Factor
    1.00
  • Torque
    78.18 ft-lbs
  • Weight
    41 lbs

Details

  • Base RPM
    1075 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1 HP, 6P, 56Z
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382002466
  • Max Allowable Current
    2.6 A, 5.1 A
  • Maximum Speed
    1075 rpm
  • Model
    K0630WN3977892B
  • Motor Category
    Condenser Fan Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Start Capacitance
    17.5 µF
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382002466

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)