Motion
2896
Condenser Fan Motor - 1-1/2 hp, 1200 rpm, 1 ph, 208-230/460 V, 56Z Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1075 rpm Base, Square Flange Mount, Continuous Duty
Mi Item #02897798
MFR #2896
Price$1,122.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1-1/2 hp, 1200 rpm, 1 ph, 208-230/460 V, 56Z Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1075 rpm Base, Square Flange Mount, Continuous Duty
Mi Item #02897798
MFR #2896

Mfr description
1 1/2 HP,1075 RPM,2896,208-230/460 V,56Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,122.16/each

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    16.3 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Torque
    117.2 ft-lbs
  • Weight
    45 lbs

Details

  • Applications
    Air Conditioning Applications
  • Base RPM
    1075 rpm
  • Country of Origin
    MEX
  • Description
    A Variety of Conversion Options Available to Maximize Stock Flexibility When you need a customized motor in a hurry, Nidec technicians can modify stock product so you can have the motor you need, when you need it. Our experienced Factory Technicians specialize in stock motor modifications to offer a speedy response to customer needs. Normal lead time is three working days or less, depending on the availability of the motor to be converted.
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.50 / 3.80 A
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382002664
  • Max Allowable Current
    3.8 A, 7.5 A
  • Maximum Speed
    1075 rpm
  • Model
    K0630WG3925892B
  • Motor Category
    Condenser Fan Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Mounting Type
    Square Flange
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    NEMA
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382002664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)