Motion
3053
Two Speed Motor - 1/3 hp / 1/9 hp, 1200 rpm / 1800 rpm, 1 ph, 115 V, 56Z Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #02897799
MFR #3053
Price$503.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 1/3 hp / 1/9 hp, 1200 rpm / 1800 rpm, 1 ph, 115 V, 56Z Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #02897799
MFR #3053

Mfr description
1/3 / 1/9 HP,1725 / 1140 RPM,3053,115 V,
  • 40°C ambient, 60 Hz
  • Reversible rotation
  • Continuous duty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.31/each

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    10.4 in
  • Service Factor
    1.00
  • Torque
    19.77 ft-lbs
  • Weight
    19 lbs

Details

  • Base RPM
    1140 rpm - 1725 rpm
  • Country of Origin
    MEX
  • Description
    A Variety of Conversion Options Available to Maximize Stock Flexibility When you need a customized motor in a hurry, Nidec technicians can modify stock product so you can have the motor you need, when you need it. Our experienced Factory Technicians specialize in stock motor modifications to offer a speedy response to customer needs. Normal lead time is three working days or less, depending on the availability of the motor to be converted.
  • Description Keyword
    1/3 hp / 1/9 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382002770
  • Max Allowable Current
    7.1 A
  • Maximum Speed
    1725 rpm
  • Model
    SA55SCJ2963722B
  • Motor Category
    Two Speed Motor
  • Motor Horsepower
    1/3 hp / 1/9 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Synchronous Rpm
    1200 rpm / 1800 rpm
  • UPC_NO
    786382002770
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)