Motion
3256
Hot Water Circulating Pump Motor - 1/6 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Bracket Mount, Continuous Duty
Mi Item #02897803
MFR #3256
Price$377.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hot Water Circulating Pump Motor - 1/6 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Bracket Mount, Continuous Duty
Mi Item #02897803
MFR #3256

Mfr description
1/6 HP,1725 RPM,3256,115 V,48Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.69/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    7.9 in
  • Service Factor
    1.75
  • Torque
    8.083 ft-lbs
  • Weight
    15 lbs

Details

  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description Keyword
    1/6 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    51.4 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382003005
  • Max Allowable Current
    3.8 A
  • Maximum Speed
    1725 rpm
  • Model
    S055PLP7645011B
  • Motor Category
    Hot Water Circulating Pump Motor
  • Motor Horsepower
    1/6 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Bracket
  • Opposite Drive End Bearing
    Sleeve
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Sleeve
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382003005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)