Motion
3258
Hot Water Circulating Pump Motor - 1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Bracket Mount, Continuous Duty
MI ITEM #02897805
MFR #3258
List Price$629.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hot Water Circulating Pump Motor - 1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Bracket Mount, Continuous Duty
MI ITEM #02897805
MFR #3258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$629.94/each for your price

Overview

Mfr description
1/2 HP,1725 RPM,3258,115/208-230 V,56Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56Y
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Bracket
  • Thermal Protection
    Automatic Reset
  • Full Load Current
    5.70 / 2.90–3.00 A
  • Full Load Efficiency
    76.0 %
  • Motor Poles
    4
  • Description
    FHP, 1/2 HP, 4P, 56Y
  • Description Keyword
    1/2 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    9.5 in
  • Service Factor
    1.50
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    NEMA
  • Weight
    22.071 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382003029
  • UPC_NO
    786382003029
  • Manufacturer Product Page
  • Model
    T055THJ1232R14B
  • Motor Category
    Hot Water Circulating Pump Motor
  • Max Allowable Current
    2.9 to 3 A, 5.7 A
  • Product Types
    AC Motors
  • Torque
    24.28 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text